Beli mesin sandblasting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Sand Blastingatribut:
- Air Hose (cm): 70
- Sand Hose (cm): 65
- Nozzle Size (mm): 5 (ceramic)
- Working Space (cm): 86x55.5x55.5
- Dimensions (LxWxH) (cm): 89x56x138
- JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)atribut:
- Air Pressure (psi): 90
- Cabinet Dimensions (mm): 765x510x715
- Ceramic Nozzle (Ø mm): 5, 6, 7
- Working Capacity (Gallons): 30
- ALDO Tangki Sandblastingatribut:
- Tank Dimensions (DxL) (inch): 12x20
- Overall Dimensions (inch): 33 1/2x18 3/4x13
- Capacity (L): 38
- Hose Length (ft): 10
- Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)atribut:
- Color: Red
- Hose Length (m): 2.5
- Working Pressure (psi): 60-125
- Working Pressure (CFM): 6-25
- Graco Ecoquip Abrasive BlastingDeskripsi:Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong mediaatribut:
- Pot Coating: A-Coat/Powder
- Pot Capacity (lbs): 3.5 cu ft (99 L)
- Water Tank: Polyethylene (accessory only)
- Enclosure: Coated
- Blast Circuit (inch): 1 (25mm)
- Frame: None
- Graco Blast Hose: Yes
- Maximum Blast Pressure (psi): 175 (12.1bar)
- Maximum Compressed Air Flow Rate (cfm): 500
- Media Strainer: Not Included
- Nozzle Pressure Verification Kit: Yes
- Water Hose Hook Up: Yes
- Water Tank Filter (saves rust inhibitor): Yes
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- JTC Pressure Sand Blasteratribut:
- Dimensions: 330x450x850
- Hose size (inch): Ø 1/2
- Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
- Maximum Pressure (psi): 250
- Range of Blasting Pressure (PSI): 65-125
- Tank Capacity: 10 Gallons
- ECONOLINE Blasting CabinetDeskripsi:Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27131507
- Cabinet Material: Steel
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
- Features: Air Regulator and Gauge; Safety Switch
- Feed type: Siphon
- Includes: Foot PedalNozzle
- Maximum Air Flow (cfm): 12
- Product Type: Abrasive Blast Cabinet
- ALC Blasting CabinetDeskripsi:General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.atribut:
- UNSPSC: 23101517
- Cabinet Material: LDPE
- Cabinet Opening Type: Top Door
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
- Feed type: Siphon
- Includes: Blasting GunHoseLight Kit
- Manufacturer Part Number: 40391
- Maximum Air Flow (cfm): 15 @80psi
- Maximum Air Pressure (psi): 110
- Mounting Location: Floor
- Overall Depth (inch): 24
- Overall Height (inch): 58
- Overall Width (inch): 38
- Product Type: Abrasive Blast Cabinet
- Top Door Height (inch): 16
- Top Door Width (inch): 33
- Window Height (inch): 15-1/2
- Window Width (inch): 33
- Work Area Depth (inch): 23
- Work Area Height (inch): 23
- Work Area Maximum Weight Capacity (lbs): 35
- Work Area Width (inch): 35
- KRISBOW Set Alat Sand Blastingatribut:
- Hose Length (m): 3
- Nozzle Size (mm): 6
- Pipe Length (mm): 310
- Air Orifices (mm): 2/3
- Dimensions (LxWxH) (cm): 34x22x5
- Air Consumption (L/minute): 150
- ECONOLINE Blasting GunDeskripsi:Siphon-feed blasting gun bodies connect to siphon-feed abrasive blasters.
- WESTWARD Blasting NozzleDeskripsi:Ceramic siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Ceramic blasting gun nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media.atribut:
- UNSPSC: 23101517
- Base Outer Diameter (mm): 5
- Compatible with Grainger Part Number: 10Z917
- Feed type: Siphon
- Includes: Air Jet
- Inner Diameter (inch): 3/16
- Maximum Air Flow (cfm): 6.2
- Nozzle Shape: Tapered
- Overall Length (mm): 35
- Product Type: Nozzle Kit
- Tip Outer Diameter (mm): 13
- SUMOTEK Sandblasting GunDeskripsi:Package Content :1 Piece x Alat Semprot Sanblast Sandblaster gun Purfequ Device PSQ-12 Pasir Kaca Nozzle 6mm Full Setatribut:
- Ceramic Nozzle Size (mm): 6
- Iron Nozzle Size (mm): 6
- Material: Aluminium
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- monotaro Inspection Mirroratribut:
- Internal capacity: One
- Material (mirror): Glass
- Mirror Shape: Round Shape
- LAVOR Sand Blasting Head Nozzleatribut:
- Working Pressure: 250 bar
- Iterno Crimping Tools (Tang Crimping)Deskripsi:- Tang press untuk skun polos dan warna- Manual Crimping Tools
- UVEX Chemical Risks Glove Sandblasting Box Glove (Sarung Tangan)Deskripsi:Custom product for fixed installation on sandblasting machines. Characteristics: Ergonomic fit, extremely high flexibility, excellent mechanical characteristics, good resistance to many chemicals, acids, alkalis, mineral oils and solvents, high water vapour absorption due to the cotton lining Article Number: rubiflex NB709S Sizes: 11 EN: 388 (2 1 2 1), 374 length approx.: 70cm. Construction: cuff, reinforced, fully coated. Base glove: cotton interlock. Coating: special NBR (nitrile butadiene rubber). Colour: green Resistance: excellent resistance to grease, mineral oils and many chemicals . Packing unit: 40 pairs per carton, 10 pairs per bundle.atribut:
- Manufacture Id: 6024711.0
- Size: 11
- Color: Green
- Material: Nitrile
Daftar Harga mesin sandblasting Terbaru November 2026
| KRISBOW Mesin Sand Blasting | Rp9.999.900 |
| JTC Deluxe Sand Blaster Cabinet (Filling Cabinet) | Rp15.999.900 |
| ALDO Tangki Sandblasting | Rp3.599.900 |
| Wipro Sand Blasting Tank (Tangki Sandblasting Portabel) | Rp3.299.900 |
| Graco Ecoquip Abrasive Blasting | Rp689.999.900 |
| RHINO Inverter MMA Welding Machine (Mesin Las) | Rp1.199.900 |
| JTC Pressure Sand Blaster | Rp11.999.900 |
| ECONOLINE Blasting Cabinet | Rp31.999.900 |
| ALC Blasting Cabinet | Rp41.999.900 |
| KRISBOW Set Alat Sand Blasting | Rp459.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/P101532264-1.jpg)

/P103076995-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/ECONOLINE%20Blasting%20Cabinet/9kP109324344-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ALC%20Blasting%20Cabinet/5tP109319209-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ECONOLINE%20Blasting%20Gun/a2P109324362-1.jpg)


/P101545837-4.jpg)


/2iP108387090-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Glove%20Sandblasting%20Box%20Glove%20(Sarung%20Tangan)/P103152949-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)